Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642055

MPN #: 445815

Extech 445815 Big Digit Humidity Alert W/Remote Probe, Adjustable Sensitivity, Multi-function

Product Description
Extech 445815 Big Digit Humidity Alert W/Remote Probe, Adjustable Sensitivity, Multi-function

Ideal for monitoring environmental conditions (temperature, humidity and dew point) in laboratories, storage areas, manufacturing assembly areas and other controlled environments, the humidity alert meter features a user settable alarm and will warn you, both audibly and visually, when adverse conditions occur. High humidity can create a breeding ground for mold and low humidity can create static electricity. The 445815 also displays the dew point reading which is a calculation of temperature and humidity and used to determine when condensation will occur. The humidity alert meter features a remote probe that can either clip onto the meter or extend on an 18 In. cable, where the user can take measurements behind walls, in ducts, or other areas that are difficult to access. It also features a large digit LCD screen, which allows for the simultaneous display of humidity, temperature and dew point.

Complete with:
  • Built-in stand
  • Mounting bracket
  • Two aaa batteries
PRICE
$91.95

Min. purchase quantity is 3
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4
Probe Length4.3 in

Product Details

Data Memory Recall Count0
Auto CalibrationNo
Replaceable Sensor TipsNo
Adjustable SensitivityYes
Response Time0.1
RechargeableNo
DescriptionBig Digit Humidity Alert W/Remote Probe
Manufacturers Part Number445815
Case IncludedNo
Detector/Tester TypeMulti-Function
Charger IncludedNo
BrandExtech