- Charge 0-100% in only 60 mins
- Safe and reliable for 10 years of use
- Charge without limits
- Run up to 99% of your consumer electronics
- Grab-and-go-power
- Essential home backup with a 30ms switch-over mode
- Power at your fingertips
Ecoflow RIVER 2 Portable Power Station, 9-5/8"L x 8-1/2"W x 5-11/16"H, 256Wh
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-5/8 in |
| Width | 8-1/2 in |
| Height | 5-11/16 in |
| Weight | 8 lbs |
Product Details
| Battery Type | LiFePO4 Battery |
| Type | Portable Generator |
| Color | Black |
| Series | EcoFlow RIVER |
| For Use With | Solar Panel |
| Battery Included | Yes |
| Surge Power | 600 |
| Voltage | 100 - 120 V |
| Battery Bank | 256Wh |
| Output Power | 300 |
| Material | Lithium Ion/Aluminum Alloy Shell |
| Description | Portable Power Station |
| Manufacturers Part Number | ZMR600-US |
| Number of Outlets | 2 |
| Brand | Ecoflow |
Warranty
| Warranty | 5 yr |