Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coast

Model # :WBB3178461

MPN #: 31188

Coast® TXM50R LED Rechargeable Headlamp with Pocket Clip & Magnet, 1250 Lumens, Black

Product Description
Triple up on lighting functionality. Designed to maximize versatility, the rechargeable, hardhat-compatible TXM50R not only wears comfortably all shift as a headlamp but also transforms to become a pistol-grip handheld flashlight or a magnetic work light. When you're wearing the headlamp, roll the angle - head light body up or down to aim the beam right where you want it. Or, when you need further control, pop the light out of the mount to shine it by hand. Use the steel clip to attach the light to a belt, strap, or pocket as you work. The built-in magnet on the tail cap provides yet another hands - free mounting option - often ideal for task lighting. In all configurations, rely on Coast® Pure Beam® optical technology with Twist Focus™ for seamless transitions between Ultra View Flood Beam and Bulls-Eye™ Spot Beam. Select from four light modes - medium, high, low, and Turbo - with peak brightness at 1250 lumens. The silicone - lined Coast® Ultra-Strap™ is made of breathable mesh for long-lasting, non-slip comfort, featuring a quick-release buckle for easy on/off and attachment to other supports. Powered by Coast® Rechargeable Plus technology, this do-it-all headlamp uses a Coast® Zithion-X™ ZX850 rechargeable battery (included) that can be recharged either inside or outside of the light via USB-C. For added convenience, the headlamp also works with two CR123 batteries (purchased separately). Constructed of top-grade materials, the TXM50R is rated IP54 water-resistant and dust-resistant and backed by the Coast® lifetime warranty.

Features:
  • Built-In USB-C Port - With a built-in USB-C port, your battery can be charged using a USB-C cord. Some Coast® models can be charged both inside or outside the light
  • Dust Resistant - Take on any dirty work environment with this dust resistant light
  • Hardhat Compatible - Rugged enough for the outside of the hardhat. Coast® headlamps with Hardhat Compatible design include clips for attaching the light to the hat
  • Magnetic Base - Attach the light to magnetic surfaces. Lights with a Magnetic Base have magnets located on their base that allow the light to be attached to magnetic surfaces for easy storage or hands - free use
  • Pure Beam Focusing Optic - Pack two powerful beams into one and seamlessly transition - with no halos or hot spots - between short and long-range viewing. Coast's® patented focusing technology adapts to your need. The Ultra View Flood beam delivers edge-to-edge clarity in a broad circle, and the Bills-Eye™ Spot Beam sends a sharp ray of light at a distance with a transitional halo around the spot to increase the effective viewing area
  • Turbo Mode - The XP lights not only features standard light modes but also Coast's® signature Turbo Mode for overpowered light in critical situations
  • Twist Focus™ - Dial in the shape of light you need for the situation. Coast's® Twist Focus™ system makes it easy to move between spot and flood beams by simply rotating the head of the flashlight


PRICE
$60.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-9/16 in
Weight0.3 lbs

Product Details

Water RatingIP54
Intrinsically SafeNo
Batteries IncludedYes
Runtime Full Power Hours6
MaterialAluminum
Beam Distance12/38/68/123/188 m
Manufacturers Part Number31188
Lumens6/50/160/520/1250
Light Modes5
Water ResistantYes
BrandCoast
Battery TypeRechargeable Lithium-Ion
TypeHeadlamp
Mode TypesMoon Beam, Low, Medium, High, Turbo
ColorBlack
SeriesTX
StyleGeneral Purpose
RechargeableYes
Number of Batteries1
Max Lumens Range60 to 1250
Voltage3.7 V
Max Lumens1250
Package Quantity1
DescriptionLED Rechargeable Headlamp
Bulb TypeLED

Warranty

WarrantyLifetime yr

Compliance & Certifications

CertificationsANSI/FL1