Coast® TXM55R Headlamp, 1500 Max Lumens, Plastic, Black
Write a Review
|
Questions & Answers (0)
Product Description
Triple up on lighting functionality - the TXM55R is a rechargeable, hardhat compatible light that functions as a headlamp, handheld flashlight, and magnetic work light. Featuring a COB area light with High CRI white and UV modes, it enhances visibility for detailed work and inspections. With TWIST FOCUS , PURE BEAM® optics, and a powerful 1500-lumen Turbo Mode, the TXM55R delivers adaptable, high-performance lighting for any task.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-15/16 in |
| Width | 1-3/8 in |
| Height | 1 in |
| Weight | 0.3 lbs |
Product Details
| Water Rating | IP54 |
| Intrinsically Safe | No |
| Batteries Included | Yes |
| Runtime Full Power Hours | 4 h 15 min |
| Material | Plastic |
| Beam Distance | 130 m |
| Manufacturers Part Number | 31369 |
| Lumens | 20/300/600/1500 |
| Light Modes | 5 |
| Water Resistant | Yes |
| Brand | Coast |
| Battery Type | Lithium-Ion |
| Type | Rechargeable Headlamp |
| Mode Types | Moon Glow, Low, Medium, High, Turbo |
| Color | Black |
| Series | TX |
| Style | General Purpose |
| Rechargeable | Yes |
| Number of Batteries | 1 |
| Max Lumens Range | 20 to 1500 |
| Max Lumens | High: 600, Turbo: 1500 |
| Package Quantity | 1 |
| Bulb Type | LED |
Warranty
| Warranty | Lifetime yr |
Compliance & Certifications
| Certifications | ANSI/PLATO FL 1 |