Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217533

MPN #: RT-EPT-2-48

Vestil™ Rough Terrain Electric Pallet Truck, 2000 lb. Capacity, 48"W x 42-1/8"L Forks

Product Description
An all-terrain pallet truck is the perfect outfit for moving heavy loads over a variety of landscapes. The simple functionality of the unit allows the user to maneuver the truck, both loaded and loaded, easily. Driving handle is centrally located with functions both on and underneath the handle, located directly on the front console. Functions include an easy to operate throttle with infinite adjustment of forward/reverse speeds, lift/lower controls, emergency reverse-function and horn. Emergency reverse belly switch instantly reverses direction and moves the unit forward (away from the operator). Forks are adjustable to best fit the users needs.

Features:
  • (2) Two 16" front and (1) one 11-13/16" rear rubber tires
  • (2) 12V batteries included
  • 24V charger
  • Quick acting emergency reverse function
  • Electric Pallet Truck DC Powered AC Drive Motor


PRICE
$11,024.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length69 in
Width64 in
Height49 in
Lowered Height2-1/8 in
Raised Height12-3/4 in
Weight Capacity2000 lbs
Weight1127 lbs
Distance Across Forks48 in
Between Straddle50 in
Fork Length42-1/8 in
Fork Width4 in
Fork Thickness2 in

Product Details

Assembly RequiredNo
TypeElectric Powered All Terrain Pallet Jack
ColorYellow/Black
Wheel TypeSolid
Load Wheel MaterialRubber
MaterialSteel
OperationElectric
Manufacturers Part NumberRT-EPT-2-48
Steer Wheel MaterialRubber
BrandVestil

Warranty

Warranty1 Year