Commercial Grills & Smokers
Brand
Special Price
Material
Width
Height
Color
Price
Related Products
The NewAge Platinum Grill offers up to 850 square inches of cooking space with high-end features that let you cook with confidence and precision. Crafted from premium 304 stainless steel, each member of our Platinum Grill Series has a full-length handle with a sturdy, dual layered hood that locks in heat from the 3 high-performance burners. Seal in juices with the searing heat of a powerful infrared sear burner. Slow cook to perfection with the precision control of a wide, powerful rotisserie burner and easy-to-read temperature gauge. And there's plenty of room to toast buns on the ...
Benchmark USA Hot Dog Roller Grills The 30 Dog Roller Grill features stainless steel construction, a removable drip tray and non-stick rollers which help ensure ease of cleaning. This grill feature a high-torque motor and is covered by Benchmark USA's exclusive three-year warranty. With the 360 degree roller rotation you are insured evenly cooked Hotdogs. Optional sneeze guard and dry bun box are available.
The 20 Dog Roller Grill features stainless steel construction, a removable drip tray and non-stick rollers which help ensure ease of cleaning. This grill feature a high-torque motor and is covered by Benchmark USA's exclusive three-year warranty. With the 360 degree roller rotation you are insured evenly cooked Hotdogs. Optional sneeze guard and dry bun box are available.
Panasonic ® 40 Cup Commercial Electric Rice Cooker Electric rice cooker is ideal for restaurants, banquets, supermarkets, convenience stores and institutional applications. This Panasonic® commercial rice cooker offers a large cooking capacity for a high quantity of servings. Built-in thermal safety fuse prevents over-heating and offers auto shut-off operation. 40 Cup Rice Cooker includes an easy-to-clean removable pan liner, measuring cup, thermostat for precision control and easy push-button operation. Direct heating system with sheathed heating elements heat the pan bottom directly to ...
Sharp Commercial Microwave Oven, Twin Touch, 1800W, S/S, 17-1/2"W x 22-9/16"H x 13-5/8"D Sharp's new heavy-duty commercial microwave oven features TwinTouch™ dual controls that are easy to reach whether you place the microwave on a high or low shelf. The compact footprint takes up less space, yet the larger interior capacity fits one 1/2-size pan in either direction or two 1/3-size pans. Built for durability and easy maintenance, it is ideal for the high-volume needs of fast food or full-service restaurants, hospitals, nursing homes, schools and cafeterias. Features: 1800 Watts ...