Table Top Pizza Oven. 3 Burners. 85,000 BTUHs. 2 Gas Connections. 35.5" x 16" Cooking Surface. Cooks 3 11" Pizzas in under 2 minutes
Crown Verity 36" Tabletop Pizza Oven - Natural Gas
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$13,515.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 55 in |
| Depth | 26 in |
| Height | 33 in |
| Weight | 283 lbs |
| Cooking Surface Dimensions | 35.5"L x 16"D |
Product Details
| Color | Gray |
| Material | Stainless Steel |
| Burner Temperature Control | Dial |
| Description | 36 "Portable Pizza Oven |
| Manufacturers Part Number | CV-PZ-36-TT-NG |
| BTU | 42,500 |
| Fuel Type | NG |
| Number of Burners | 3 |
| Brand | Crown Verity |
Warranty
| Warranty | 1-Year Parts and Labor, 10-years on Burners and 90-days on Cooking Stones |
Compliance & Certifications
| Certifications | UL-ETL |