Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2095466

MPN #: RTL10322BK

Drive Medical RTL10322BK Cane Tips, Fits 3/4" Diameter Cane, Black, 1 Pair

Product Description
The 3/4" Diameter Cane Tip easily replaces your lost or worn out cane tips. This rubber tip provides a strong grip as well as protection for floor surfaces from cane damage. The Cane Tips fit onto any cane with a diameter of 3/4".

Features and Benefits
  • Rubber tip provides strong grip and floor protection
  • Replaces old or worn out cane tip
  • Fits any cane with a 3/4" diameter
  • Easy to install

Product Specifications
  • Actual Product Weight: 0.25 lbs
  • Overall Product Height: 6.2"
  • Overall Product Length: 7.2"
  • Overall Product Width: 6.5"
  • Primary Product Color: Black
  • Primary Product Material: Rubber
PRICE
$15.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/4 in
Width6-1/2 in
Height3/4 in
Weight0.3 lbs
SizeAdult

Product Details

TypeCrutch and Cane Tips
ColorBlack
For Use With3/4" Diameter Canes
MaterialRubber
Package Quantity1 Pair
DescriptionMedical Cane Tips
Manufacturers Part NumberRTL10322BK
BrandDrive Medical