Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB274867

MPN #: 12022KD-1

Drive Medical 12022KD-1 Bariatric Heavy Duty Bath Bench Without Back, Knock Down

Product Description
With a 500-pound weight capacity, this bariatric bath bench from Drive Medical is strong and sturdy. A cross brace attached with aircraft style rivets provides dependable strength. Available in two styles with and without back this bath bench provides a feeling of security. The blow molding on the back and seat are contoured to provide extra comfort. Drainage holes in the seat reduce slipping, while adjustable height legs ensure a proper fit. The aluminum frame is lightweight, durable and corrosion proof.

PRICE
$90.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight7 lbs
Seat Width20 in
Seat Depth12 in
Seat Height14 - 19 in
Outside Legs Depth17-1/4"
SizeBariatric
Outside Legs Width17-1/2"

Product Details

TypeBath Seat
ArmrestsNo
ColorWhite
StyleBackless
DescriptionBariatric Shower Chair Without Back
Package Quantity1
Manufacturers Part Number12022KD-1
BrandDrive Medical

Warranty

WarrantyLifetime Limited