- Aids balance in the shower
- Stays in place with suction cups
- Locking indicator shows that the grab bar is secured
- 250 lb. weight capacity
Medline Suction Cup Grab Bar, 12"L, White, 3 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$55.95
1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight Capacity | 250 |
Product Details
| Material | Steel |
| Package Quantity | 3 |
| Description | Suction Cup Grab Bar |
| Manufacturers Part Number | MDS86012SCLI |
| Brand | Medline |