Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluBird

Model # :WBB3178843

MPN #: BB12100

BluBird® Rubber Air Hose Assembly, 1/2" ID x 100'L

Product Description
In the bustling arenas of the automotive, construction, and industrial sectors, the demand for efficient pneumatic hoses is continually on the rise. Tailored to cater to such demanding environments, the 1/2" BluBird® Air Hose emerges as a paragon of design, quality, and durability. Whether it's about the swift removal of lug nuts in an automotive repair shop, deploying nail guns in constructing majestic structures, or simply inflating tires in vast industrial expanse, this air hose by BluBird® assures unmatched efficacy.

Delving deeper into the world of pneumatic tools, one encounters numerous air hoses. However, the BluBird® Air Hose distinctly carves a niche for itself with its 100% rubber construction, ensuring flexibility and resilience in a singular frame. This unique feature not only lends it superior durability but also contributes to it being 40% lighter than its standard rubber counterparts. This weight reduction seamlessly translates into enhanced ease of use, especially in intricate tasks across automotive, construction, and industrial applications.

The inclusion of solid brass fittings serves as a testament to BluBird's® commitment to excellence. In an environment where the smallest lapse can lead to significant operational hiccups, these corrosion-resistant fittings ensure a seamless, uninterrupted airflow, proving to be stronger and more durable than even aircraft aluminum. This commitment to quality, paired with the high-strength polyester woven reinforcement, empowers the BluBird® Air Hose to handle pressures up to 300 PSI, making it ideal for a plethora of applications.

Furthermore, the hose's exceptional flexibility, even in extreme temperatures ranging from a freezing -50°F to a scorching +190°F, accentuates its versatility. Its ozone-resistant and abrasion-resistant features only enhance its longevity, ensuring that whether it's used for removing lug nuts, operating a nail gun, or inflating a tire, performance is always at its peak.

BluBird's® 10-year industry-leading warranty is a clear reflection of their confidence in the product. It's not just about offering an air hose; it's about presenting a legacy of trust, efficiency, and unmatched quality. In the vast landscape of pneumatic hoses, the BluBird® Air Hose stands tall, offering professionals across industries a companion they can rely on, time and time again.

Features:
  • 4:1 Safety factor
  • High strength polyester woven braided reinforcement
  • 1/2" Male NPT
  • Solid Brass fittings are corrosion resistant
  • 4 finger grip bend restrictor for better use & easier control over the hose
  • Flexibility from -50°F to +190°F
  • Ozone resistant
  • Abrasion resistant
  • Kink Resistant


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100
Weight14.5 lbs
Hose Inside Diameter1/2 in

Product Details

MaterialEPDM Rubber
DescriptionRubber Air Hose Assembly
ColorBlue
Manufacturers Part NumberBB12100
PSI300 psi
BrandBluBird