Global Industrial
Model # :WB238502
Rubber Casters 8" x 2" for Global Industrial™ Self-Dumping & Low Profile Hoppers
Write a Review
|
Questions & Answers (0)
Product Description
CASTERS FOR Global Industrial™ SELF-DUMPING & LOW-PROFILE STEEL HOPPERS
Optional Casters (2 Swivel, 2 Rigid) offer easy maneuverability.
Note: Caster option for Low-Profile Series Hoppers (Global Model 988856 through 988861) is a Factory Installed Option Only (cannot be installed in the field).
Optional Casters (2 Swivel, 2 Rigid) offer easy maneuverability.
Note: Caster option for Low-Profile Series Hoppers (Global Model 988856 through 988861) is a Factory Installed Option Only (cannot be installed in the field).
PRICE
$395.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Weight | 50 lbs |
| Wheel Diameter | 8 in |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Manufacturers Part Number | 238502 |
| Caster Type | 2 Swivel & 2 Rigid |
| Wheel Type | Rubber |
| Brand | Global Industrial |