Rubbermaid® 12 Cubic Yard Utility Truck Base for Rubbermaid® Utility Truck
Write a Review
|
Questions & Answers (0)
Product Description
12 Cubic Yard Utility Truck Base for Rubbermaid® Utility Truck
Replacement part fits Rubbermaid FG471200BLA
Black
Replacement part fits Rubbermaid FG471200BLA
Black
PRICE
$189.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-1/4 in |
| Width | 18-1/4 in |
| Height | 1 in |
Product Details
| Assembly Required | No |
| Type | Plastic Bulk Box Truck |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | FG4712L2BLA |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |