Rubbermaid® 3 1/2" Swivel Plate Caster with Hardware
Write a Review
|
Questions & Answers (0)
Product Description
3 1/2" Caster with Hardware
Replacement part fits Rubbermaid FG130500BLA , FG130500DBLUE , FG130500YEL , FG130500RED , FG130573BLUE and FG130600BLA
Includes 3.5" caster, 4 lock nuts, 4 plow bolts Caster Dimensions Overall Dimensions = 6"L x 3.75"W x 5"H Wheel Diameter = 3.5" Tread Width = 1.25" Plate Dimensions = 3.75"x4.625" Slot Spacing = 3.375"x2.75" Slot Width = .375"
Replacement part fits Rubbermaid FG130500BLA , FG130500DBLUE , FG130500YEL , FG130500RED , FG130573BLUE and FG130600BLA
Includes 3.5" caster, 4 lock nuts, 4 plow bolts Caster Dimensions Overall Dimensions = 6"L x 3.75"W x 5"H Wheel Diameter = 3.5" Tread Width = 1.25" Plate Dimensions = 3.75"x4.625" Slot Spacing = 3.375"x2.75" Slot Width = .375"
PRICE
$57.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 3-3/4 in |
| Height | 5 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 3-1/2 in |
| Caster Diameter | 3.5 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG130500BLA, FG130573BLUE, FG130600BLA |
| Casters | Plate |
| Material | Hard Rubber |
| Description | 3 1/2In Swivel Plate Caster W/Hardware |
| Manufacturers Part Number | FG1005L40000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |