Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood
Rubbermaid Mop Handles have antimicrobial protection that is built right in.
Rubbermaid Easy Change Style Mop Handle - Steel Head - 60"L - Hardwood
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Handle Length | 60 |
Product Details
| Type | Side Gate |
| Handle Material | Wood |
| Package Quantity | 1 |
| Color | Brown |
| Manufacturers Part Number | H516 |
| For Use With | 1" Headband Mops |
| Brand | Rubbermaid |