The Rubbermaid Commercial Products HYGEN Quick-Connect Flexible Duster Wand with Microfiber Sleeve reaches into narrow, hard-to-reach spaces to effectively remove dust, dirt, and grime. The flexible microfiber duster wand bends to conform to irregular surfaces. The binding on the best duster wand provides easy threading of dusting sleeve. Quick-Connect handle converts hand duster to an extended-reach cleaning tool. These dusters are designed to be used hand-held or with Rubbermaid HYGEN Quick-Connect handles and extension poles to extend reach.
Rubbermaid® HYGEN™ Quick Connect Flexi Wand, With Microfiber Dusting Sleeve - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 28-3/4 in |
| Width | 3-1/4 in |
| Height | 1-1/2 in |
Product Details
| Handle Material | Plastic |
| Material | Microfiber |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | FGQ85000 BK00 |
| Brand | Rubbermaid |
Related Products
O'Dell BioFiber® 8 x 24" dusting sheets BF248. BioFiber® is the perfect disposable dry dusting sheet for your green cleaning program. BioFiber® is disposable and economical, outperforming the leading sweeper brand while giving the added benefit of being biodegradable. BioFiber® builds an electrostatic charge that draws and locks in dust particles, which improves indoor air quality in hospitals, office buildings, classrooms and stores. The specially formulated long fiber technology attracts 99% of bacteria without use of any chemicals, helping to protect against cross-contamination in ...
3M™ Easy Trap Duster - sweep & dust sheets reduce the risk of bad impressions by trapping up to 8X more dirt, dust and sand than when using traditional dust mops or a competitive sweeping dust cloth brand. Convenient disposable sheets mean no laundering. Clean the biffy in a jiffy as it glides through and traps debris, especially hair. Use under any flat floor tool or high duster. Take as little or as much as needed - comes in rolls perforated every 6". Use both sides. Expect minimum training and maximum results in veterinarian clinics, hair salons, hospitals, gyms, schools - nearly ...
Picks up 73% more dust, dirt and debris. Constructed using recycled PET fiber. High tensile strength promotes superior durability. Leaves no sticky residue on hands or floors. Double-sided for extended use. Single-ply construction eliminates the risk of delamination. The future of commercial surface cleaning, turning any dusting tool into an easy-to-use, high-quality dusting appliance. A single-ply, double-sided, disposable, adhesive-coated dusting cloth manufactured to conveniently fit current dusting sheet tools. A patent pending product is constructed of non-woven fibers which are ...
HYGEN™ Quick Connect Frames features a flat profile that slides easily under furniture and equipment. Trapezoidal shape improves cleaning in corners and other hard to reach areas by reaching the highest spaces with ease. Flat profile and nylon swivel joint make it easy to clean under and around furniture. Frames are compatible with all Quick Connect Handles and HYGEN™ microfiber mop pads. By using proper cleaning processes and tools with increased efficacy, hospitals can maintain a safer environment for patients, visitors and staff members, therefore, reducing ...
Cut-to-Length Dust Mop FGM15000 cuts floor cleaning costs down to size. Continuous 40' (12.2 m) roll yields 20% savings over conventional dust mops. Cut-to-length convenience lets you customize your mop to fit any standard mop frame. Untreated, cut-end 4-ply cotton yarn provides excellent dust pickup and durability. Typar® backing for long life. Slip-on backing for easy setup. Recycled content: up to 100% post-industrial cotton. Continuous 40' (122m) roll yields 20% savings over conventional dust mops Cut-to-length convenience lets you customize your mop to fit any standard mop frame ...