Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Baileigh Industrial

Model # :WBB3055667

MPN #: BA9-1005690

Baileigh Industrial Multi-Purpose Manual Gear Actuated Metal Shear, 8"L Blade, 3/16" Mild Steel Cap.

Product Description
This manual metal shear makes it easy to cut thin steel plate. The compact 8G is perfect for shops that do small runs and don't have room for large, permanently mounted machines.
  • 3/16" mild steel sheet metal capacity.
  • .236" round mild steel capacity.
  • 8" blade can cut a 7"-wide piece of sheet metal.
  • Blades are polished for longevity.
  • Fully adjustable blade gap helps prevent burr and blade damage.
  • Includes a handy material hold-down.
  • Gear system is connected to the pull-down handle for efficiency.
  • Covered by a 1-year parts warranty and lifetime technical support by phone.

Recommended for : Small fabrication shops, schools, and hobbyists.

PRICE
$349.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity4400 lbs
Mild Steel Capacity Gauge3/16" gal/min
Max Lift of Beam2-1/2IN in
Cutting Capacity3/16, 1/4 (Round), 7IN in
Shearing Length CapacityUnlimited in

Product Details

StyleManual
TypeThroatless Manual
Country of OriginImport
Manufacturers Part NumberBA9-1005690
No Load Speed3600 RPM
BrandBaileigh Industrial