Good L Corporation®'s largest premium plastic cart, the PC30's wide, sturdy stance, polyurethane wheels with heavy duty bearings, honeycomb design, and reinforced steel top insert offer an ideal solution for supermarkets and other big-box stores. Custom logo on 3 panels in full color. Anti-Rust Zinc finish.
Good L Corporation® 39"W Plastic Shopping Cart, 500 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$429.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39 |
| Width | 39 |
| Height | 39 in |
| Weight Capacity | 500 lbs |
| Weight | 52 lbs |
Product Details
| Assembly Required | No |
| Type | Shopping cart |
| Color | Blue |
| Wheel Type | Polyurethane |
| Style | Plastic Carts with Custom Logo |
| Capacity | 500 |
| Material | Plastic/Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | PC30 |
| Stack and/or Nest | Nest |
| Brand | Good L Corporation |