Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094118

MPN #: S100H1315

Fill-Rite S100H1315, 1" Multi-Plane Swivel with Double O-Ring Seals, GPM, End of Delivery Hose

Product Description
Fill-Rite S100H1315, 1" Multi-Plane Swivel with Double O-Ring Seals, GPM, End of Delivery Hose

Multi-Plane, Full 360º spherical rotation for easy movement of the nozzle.

Features:

  • Double O-ring Seals at each Swivel Provide Long Life at Low Temps (-40º F/C)
  • Compatible with Unleaded Gasoline, Diesel & Ethanol Blends through E10
PRICE
$98.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-5/16 in
Width1-5/8 in
Height2-3/8 in
Weight0.9 lbs
Inlet Connection1 in

Product Details

TypeAccessory
MountEnd of Delivery Hose
Outlet Connection TypeNPT
ColorGray
Outlet1
Manufacturers Part NumberS100H1315
Fuel TypeUnleaded Gasoline, Diesel, Ethanol (Blends through E10)
PSI50.0 psi
Inlet Connection TypeNPT
Housing MaterialAluminum
BrandFill-Rite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL US/cUL