Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fill-Rite

Model # :WBB2094138

MPN #: N075DAU10

Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

Product Description
Fill-Rite N075DAU10, 3/4" Auto Nozzle with Hook, Diesel, Green, 2.5-14.5 GPM, End of Delivery Hose

The N-Series nozzles are well suited for a broad range of high flow fueling applications from farm tractors and combines, heavy earth-moving equipment, fleet re-fueling, to above ground storage tanks and portable truck mounted fueling operations. This rugged series of automatic nozzles will provide years of service with minimal down time and quick fueling.

Features:

  • Compatible with diesel
  • UL listed
  • 3/4 in aluminum nozzle
  • 3/4 in NPT-F outlet
  • Automatic shut-off
  • 50 PSI working pressure
  • Green body cover to indicate diesel compatibility
  • Heavy duty hanging hook compatible with all Fill-Rite products
  • Convenient one-finger hold-open clip to set flow rate
  • Insulated hand grip to minimize hot and cold handling
  • Large spout spring to hold nozzle in place
  • Viton seals and o-rings for smooth valve operation
  • Rated to -20ºF operation
  • Made in USA
PRICE
$135.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-11/16 in
Width2-1/8 in
Height8-11/16 in
Weight3 lbs
Inlet Connection3/4 in

Product Details

TypeAccessory
MountEnd of Delivery Hose
Outlet Connection TypeFNPT
ColorGreen
For Use WithFuel Transfer Pumps
Gallons per Minute2.5 to 14.5 gal/min
Outlet3/4
Manufacturers Part NumberN075DAU10
Fuel TypeDiesel
PSI50.0 psi
Inlet Connection TypeFNPT
Housing MaterialAluminum
BrandFill-Rite

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL/cUL