Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Master Lock

Model # :WBB2245333

MPN #: S1506

Master Lock® S1506 Small Padlock Wall Rack

Product Description
The Master Lock No. S1506 Heavy Duty Padlock rack features heavy gauge steel with durable powder coat finish to ensure long life in manufacturing facilities and the 6.25in (159mm) wide rack holds 6-8 padlocks. Includes labels in English, Spanish/English and French/English.

Features:
  • Holds 6-8 padlocks
  • 6.25" wide x 3" tall x 1.5" deep (15.8cm x 7.6cm x 3.8cm)
  • Heavy gauge steel with durable powder coat finish ensure long life in manufacturing facilities
  • Includes labels in English, Spanish/English and French/English
  • Commercial packaging
PRICE
$35.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width6-1/4 in
Depth1-1/2 in
Height3 in
Weight0.7 lbs

Product Details

Padlock Capacity8
MaterialSteel
Package Quantity1
DescriptionPadlock Wall Rack
ColorRed
Manufacturers Part NumberS1506
For Use WithAll Padlocks
BrandMaster Lock