Lorell® High-Back Executive Chair, Bonded Leather, 25-5/8"W x 27-13/16"D x 45-11/16"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
Executive chair with a high-back features a bonded leather exterior to provide timeless style that fits in nearly any room. Pneumatic, seat-height adjustment allows a variety of users to sit comfortably at their desk. 360-degree swivel allows you to effortlessly rotate the chair for added convenience. Executive chair features center-tilt control, upright lock, tilt tension, tilt lock and more. Black Seat Color - Bonded Leather Seat Material - Black Back Color - Bonded Leather Back Material - High Back - 5-star Base - 1 Each.
PRICE
$265.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-5/8 in |
| Depth | 27-13/16 in |
| Height | 45-11/16 in |
| Weight Capacity | 275 lbs |
| Seat Width | 18-3/8 in |
| Seat Depth | 17-7/8 in |
| Seat Height | 17-15/16 in |
| Min Seat Height | 17-15/16 in |
| Max Seat Height | 20-7/8 in |
| Base | 5-Star Base |
| Min Back Height | 42-3/4 in |
| Max Back Height | 45-11/16 in |
| Back Height | 25-3/16 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Center Tilt |
| Antimicrobial | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | LLR41844 |
| Brand | Lorell |
| Type | Leather Executive Chairs |
| Color | Black |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Bonded Leather |
Warranty
| Warranty | 5 yr |