Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sundstrom® Safety SR 77-3 Mobile ABEK1-CO-P3
See all 2 items in product family

Sundstrom® Safety SR 77-3 Mobile ABEK1-CO-P3

Item #: WBB651106

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 260.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
SR 77-3 Mobile ABEK1-CO-P3

SR 77-3 is an Air Purifying Respirator combined with a hood for self rescue in the event of a fire or a chemical emission accident.

Features

  • Mounted in a hood made of flame-resistant material
  • The hood can be put on quickly and simply without prior adjustment
  • Hood is available in two sizes and fits most adults and teenagers
  • Equipped with Chemical Cartridge SR 331-2, ABEK1-CO and particulate filter SR 510 P3 R
  • Provides short-time protection against carbon monoxide and other toxic gases and particles.
  • Shelf life of 10 Years.
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHYellow
    • BRANDSundstrom Safety
    • CONSTRUCTIONPolyester, PVC
    • DESCRIPTIONSmoke & Chemical Escape Hood w/Carry Bag
    • INCLUDESHood, Respirator, Smoke & Chemical Cartridges, Carry Bag
    • MANUFACTURERS PART NUMBERH15-3512
    • PACKAGE QUANTITY1
    • SIZEM/L
    • TYPEEscape Respirator Hood
    • SERIESSR 77-3
    • LENS MATERIALAnti-Fog PVC
    • CARTRIDGE APPROVED FOROV,CLHS,HC,SD,HF, AM
    • COLOR CODEWhite
    • APPLICATIONChemical, Smoke Generated by Fires,
    • ADJUSTABLE HARNESSNo
    • EXHALATION VALVES2
    • RESPIRATOR CARTRIDGE TYPEAir Purifying Respirator Cartridge, Filter
    • NUISANCE ODOR REMOVALOrganic Vapors & Acid Gas Irritants
    • FILTER TYPEABEK1-CO-P3
    • USAGEChemical, Smoke and Gas Generated by Fires
    • RESISTANCEOil & Non-Oil Based Particles
    • INCLUDES FILTERYes
    • PEOPLE SERVED1
    • APPROVALS OR CERTIFICATIONSEN 14387:2004 + A1:2008, EN 403:2004

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!