Breathing Air Hoses & Reels
Related Products
Allegro's Deluxe Supplied Air Shield uniquely provides all in one head, eye, face and respiratory protection against hazardous airborne contaminates and flying debris. It delivers a constant and plentiful supply of clean purified air. Allegro's superbly balanced Deluxe Supplied Air Shield System is offered as a complete system for two workers. They include two shields, 1½ hp ambient air pump and 50 feet of breathing hose. Complies with ANSI Z87.1+.
Air Systems International 3000 PSIDual-Gauge Breathing Air Regulator, Hansen Fitting, RG-3000 Features: Adjustable Regulator CGA-346 Inlet 3000 PSI Maximum Inlet Pressure Dual Gauges Relief Valve Set at 125 PSI (1) Respirator Outlet – 1/4" Hansen Style For use with AC-300
Allegro's Deluxe Supplied Air Shield and Welding Helmet is performance proven and a cost effective system used by foundries, aluminum plants, mines, chemical plants, refineries, auto manufacturers, metal working and fabrication. The Supplied Air Respirator delivers a constant and powerful supply of breathable air from a clean air source. They include two shields/ welding helmets, a 1½ hp ambient air pump and 50 feet of breathing hose. NIOSH approved/ANSI certified "all in one" system provides respiratory, head, eye and face protection.
Features: 30 CFM Filtration 48 CFM Flow Capacity 3 Stage, Grade-D Filtration Filter Change Indicators on All Filters 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain 9 VDC, 60 Hz CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada) Monitor CSA Approved for Class 1, Division 1, Groups C and D Environments 3-Outlet Solid Aluminum Block Manifold (1/4" Hansen Style) External Warning Lights & Alarm Pressure Regulator Safety Relief Valve Set @ 125 PSI Visual Air Flowmeter to Monitor Pelican™ Case Mounted ...
Features: 9-12 VDC 95 dBa Audible Alarm and Visual Strobe with Guard 50" Cable w/Plug Included For Use with Standard Breather Box® Models For use with BA-100, BA-100-6, BA-100-8, BA-50, BB100-CO, BB100-CO6, BB100-CO8, BB30-CO, BB50-CO, BB50-CO4R