Take 15% off your entire order!

Offer applied at checkout

+

Air Systems 100 CFM Grade-D Breathing Air Panel, 4 Outlets, Hansen Fitting, BB100-COPM

Air Systems 100 CFM Grade-D Breathing Air Panel, 4 Outlets, Hansen Fitting, BB100-COPM

Item #: WBB2246586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,010.00

$668.33 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,010.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Air Systems 100 CFM Grade-D Breathing Air Panel, 4 Outlets, Hansen Fitting, BB100-COPM

Features:
  • 100 CFM Filtration
  • 123 CFM Flow Capacity
  • 3 Stage, Grade-D Filtration
  • Filter Change Indicators on All Filters
  • 1/2" Hansen 5000 Series Plug Inlet, Maximum Inlet Pressure 150 PSI
  • (2) Automatic Drains w/Discharge Tubes, (1) Manual Drain
  • 115 VAC, 9-12 VDC, 60 Hz
  • CO Monitor Installed, Set at 10 PPM per OSHA (5 PPM for Canada)
  • 4-Outlet Solid Aluminum Block Manifold (1/4" Hansen Style)
  • External Warning Lights & Alarm
  • Pressure Regulator
  • Safety Relief Valve Set @ 125 PSI
  • Visual Air Flowmeter to Monitor
  • Mounted on Powder Coated White Steel Panel
  • Replacement Filter Kit: BB100-FK
  • Monitor To Be Calibrated Once a Month, Calibration Kit: BBK-20 or BBK-20103 (BBK-10 or BBK-10103 for Canada)
  • Remote Alarm Options: ALMSTH120, EXAL, and EXVST
  • For use with BBK-20, BBK-20103, BBK-10, BBG-00, BBG-20, BB100-FK, BB100-A, BB100-C, BB100-D, ALMSTH120

Product Specifications

  • COLOR FINISHBlack/White
  • BRANDAir Systems International
  • CONSTRUCTIONSteel
  • DESCRIPTIONGrade D Filtration- Panel Mounted
  • INCLUDES9 VDC Batteries, 115 VAC Power Cord
  • MANUFACTURERS PART NUMBERBB100-COPM-Hansen
  • PACKAGE QUANTITY1
  • SIZE--
  • TYPEBreathing Air Filtration System
  • LIMITED WARRANTYAgainst Defects
  • POWER REQUIREMENTS115 VAC, 9 VDC
  • FOR USE WITHAirline Respirators
  • COUPLERSHansen
  • CFM100
  • PSI125
  • PEOPLE SERVED4
  • BASE MODELBB100-COPM
  • SERIESBlast-Air™
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Air Systems 100 CFM Grade-D Breathing Air Panel, 4 Outlets, Schrader Fitting, BB100-COPM

Item #: B2246588

Not Yet Rated

Usually ships in 7 to 10 days

$4,010.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Air Systems 100 CFM Grade-D Breathing Air Panel, 4 Outlets, Hansen Fitting, BB100-COPM

Air Systems 100 CFM Grade-D Breathing Air Panel, 4 Outlets, Hansen Fitting, BB100-COPM

Item #: WBB2246586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant