Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Flekkefjord Pant, Yellow, 2XL, 70429-310
See all 96 items in product family

Helly Hansen Flekkefjord Pant, Yellow, 2XL, 70429-310

Item #: WBB477311

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.00 Save up to 17%
Price: $ 28.95
Product Information
Customer Review
Product Q&A
Accessories
Flekkefjord Pant, Yellow - 2XL

Documents are in PDF format

Product Specifications

    • COLORYellow
    • BRANDHelly Hansen
    • DESCRIPTIONFlekkefjord Pant
    • MANUFACTURERS PART NUMBER70429-310-2XL
    • MATERIAL(S)PVC/Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPERain Pants

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.151.24:60