Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Impertech Bib, Green/Brown, 2X-Large, 70548-770-2XL
See all 96 items in product family

Helly Hansen Impertech Bib, Green/Brown, 2X-Large, 70548-770-2XL

Item #: WBB2214080

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $80.00 Save up to 20%
Price: $ 63.95
Product Information
Customer Review
Product Q&A
Accessories
Helly Hansen Impertech Bib, Green/Brown, 2X-Large, 70548-770-2XL

PU Coated pant with a high front and low back to keep you protected but comfortable.

Features:
  • High front/ lower back to keep you protected, yet cool
  • Internal pocket with Velcro closure inside front of bib
  • Heavy duty elastic with click type connectors
  • Snap take up adjustment at waist
  • Knee length boot zippers
  • Double layer Impertech, edge stitched and welded on seat and knees

Product Specifications

    • COLORGreen/Brown
    • BRANDHelly Hansen
    • DESCRIPTIONImpertech Bib
    • MANUFACTURERS PART NUMBER70548-770-2XL
    • MATERIAL(S)Polyurethane Coated Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPERain Bib
    • CLOSURE TYPE .Velcro

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result