discount codeFree shipping over 300

Applied at checkout

Height Guard™ Clearance Bar HTGRD796, 7"Dia. X 96"L, Yellow W/Graphics

Shown In Yellow-Red

Height Guard™ Clearance Bar HTGRD796, 7"Dia. X 96"L, Yellow W/Graphics

Item #: WBB895097

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $144.95

Quantity

Popular item in this category

Customers Also Viewed

Height Guard™ Clearance Bar HTGRD796, 7"Dia. X 96"L, Yellow W/Graphics

Height Guard Clearance Bars by Encore is designed with smooth sides so important messages like height measurements are easily added for extra safety. The ultraviolet resistant and antistatic sleeve is durable and withstands extreme temperatures. Facility managers know Height Guard Clearance bars reduce expensive property damage by alerting drivers to low hanging structures. Includes Graphics = "CLEARANCE" and 2-sets of numbers.

Product Specifications

  • LENGTH INCHES96
  • COLOR FINISHYellow
  • BRANDEncore Commercial Products
  • DESCRIPTIONHeight Guard™ Clearance Bar
  • ASSEMBLYUnassembled
  • CONSTRUCTIONHDPE Plastic
  • INCLUDES"CLEARANCE" Graphics Kit & 2 Number Sets
  • MANUFACTURERS PART NUMBERHTGRD796
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY5 Year UV Protection
  • TYPEOverhead Clearance Bar
  • TAPE COLORNone
  • DIAMETER INCHES7
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the wind rating on this?

    Question Asked By: Chris, March 21, 2017

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Chris, there is no wind rating for this model. Thank you for your interest in our product!

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Height Guard™ Clearance Bar HTGRD796, 7"Dia. X 96"L, Yellow W/Graphics

Height Guard™ Clearance Bar HTGRD796, 7"Dia. X 96"L, Yellow W/Graphics

Item #: WBB895097

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top