Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Speakman SE-237 Lifesaver® Ceiling Mounted Deluge Shower

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Speakman SE-237 Lifesaver® Ceiling Mounted Deluge Shower

Item #: WBB644909

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $984.00 Save up to 30%
Price: $ 693.00
Product Information
Customer Review
Product Q&A
Accessories
Speakman SE-237 Lifesaver® Ceiling Mounted Deluge Shower

The SE-237 is an emergency deluge shower unit with wall recessed activator. The showerhead is supplied with a 1 NPTF stay-open full flow ball valve that is activated by pull handle that is recessed inside wall cabinet. The SE-237 is compliant to the ANSI Z358.1 standard.

Documents are in PDF format

Product Specifications

    • BRANDSpeakman®
    • DESCRIPTIONLifesaver® Concealed Ceiling Mounted Deluge Shower
    • COLOR FINISHDurajade™ Powder-Coat & Polished Chrome
    • MOUNTINGFlush Mounted, Ceiling
    • ACTIVATIONWall Mounted Lever
    • INCLUDESUniversal Identification Sign
    • ACTIVATION HANDLE MATERIALStainless Steel
    • SHOWERHEAD10" Flush Mounted, Polished Chrome Plated
    • INLET SIZE1" NPT Female
    • GPM20 GPM
    • SHOWER INLET & WASTE--
    • SHOWER FLOW CONTROLInternal 20 gpm Regulator
    • SHOWER PERFORMANCE20 gpm @ 20 psi
    • STYLEDeluge, Ceiling Mounted
    • PRESSURE (PSI)30 PSI
    • SHOWER VALVE1" NPT Female Brass, Chrome Plated, Stay Open Valve
    • MEETS ANSIMeets ANSI Z358.1
    • MEETS OSHAYes
    • MEETS ARRAYes
    • VALVE TYPE1" NPT Female Chrome Plated Brass Stay Open
    • SHOWER HEAD MATERIALChrome Plated Brass
    • SHOWER HEAD COLORSilver
    • SHOWER HEAD DIAMETER10"
    • ACTIVATION HANDLE LENGTH29"
    • TYPECeiling Mounted Deluge Shower
    • MANUFACTURERS PART NUMBERSE-237
    • PIPE MATERIALBrass

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!