Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Haws

Model # :T9FB549134

MPN #: 7610

Haws®, 7610, Barrier-Free Single Action Swing-Down Eye/Face Wash Mounted On Rear Of Sink

Product Description
Haws® Barrier-Free Single Action Swing-Down Eye/Face Wash Mounted On Rear Of Sink, Counter Top

Model 7610 barrier-free sink/counter top or wall mount eye/face wash with AXION®MSR eye/face wash head with inverted directional laminar flow for Zero Vertical Velocity™ supplied by an integral 4.2 gpm flow control. For sinks this model will not fit over, the 13 inch drop-down length of the Haws model 7610S fits nicely into most standard sinks. Also included; polished chrome brass single action pull-down valve body, wheelchair accessibility, universal sign, and 1/2" O.D. (1.3 cm) slip joint inlet.

PRICE
$645.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11 in
Width4 in
Depth18-1/4 in
Height17 in
Head Diameter2-1/4 in
Inlet Size1/2 NPT Female in

Product Details

TypeEye & Face Wash Station
Eyewash Handle MaterialAluminum
ColorGreen
Eyewash Flow Rate3.7 gal/min
Pipe MaterialChrome Plated Brass
Number of Heads1
Mounting LocationDeck Mount
MaterialStainless Steel/ABS Plastic
Valve TypeChrome Plated Brass Stay Open
DescriptionAxion MSR™ Eye/Face Wash
Manufacturers Part Number7610
Fitting MaterialChrome Plated Brass
Eyewash ActivationSwing Activated
BrandHaws

Compliance & Certifications

ANSI CertificationANSI Z358.1
ADA CompliantYes