Safety Straps
Brand
Depth
Width
Height
Color
Price
Related Products
Kemp USA Pediatric Airway Pac is an easy to carry, durable medium sized bag with ample storage. Features seven (7) removable,color coordinatedzippered pouches (Kelly Green, Orange, Purple, Red, Royal Blue, White and Yellow) with clear windows and four storage pockets on the outside for easy access to important tools. Alsoincludes a removable adjustableshoulder strap and fixed D-rings for backpack carry. Bag is marked with reflective tape for easy identification in night time situations.
Kemp USA Maxi Trauma Bag has plenty of room for a larger assortment of first aid supplies. Made with 600D nylon and incorporates the latest technology and design to help organize your BLS and advanced medical equipment. Padded interior compartment is customizable for fit, regardless of contents. Includes an adjustable shoulder strap for easier transport and elastic loops on the top flap to accommodate oral airways and small equipment.
Constructed using prime cold rolled steel with durable white powder coat finish. Door is welded in place using a full piano hinge with a rust resistant hinge pin and (3) Fixed shelves including cabinet base). Positive catches keep door securely closed and door swings open to the side. Convenient sturdy carrying handle. Keyhole slots in back provide for wall hanging. Door pouch is available as an option. Sold without contents.
When the need arises for a compact personal first aid kit Quick Aid™ is the answer. Quick Aid™ has all the essential first aid supplies and more to treat basic emergencies. The durable cordura pouch has four pockets with velcro closures and measures 6 1/4 "x 5" x 2". It fits easily on belts, inside cargo pockets, glove compartments, etc. Quick Aid™ is ideal for first responders, fire fighters, police officers, etc. when the need for a basic first aid kit is required. Quick Aid™ first aid kit includes: (2) 3" x 3" Sterile Pads (2) Ammonia Inhalants (10) 1" x 3" Adhesive Bandages (4) Latex ...
Durable drawn metal cover and body while cover is welded to body using a full piano hinge with a rust resistant hinge pin. Holds 16 standard. prepackaged first aid units. Meets rigid government specifications. Cover opens 90 degrees for use as a shelf and one piece cover gasket is included and keeps moisture out. (2) positive pull-down catches and a convenient carrying handle. Wall mounting hanger with keyhole slots. Interior is open; no partition. Sold without contents. Finished with a durable white powder coat finish. Sold in package quantity.