Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PVC Dot String Knit Gloves, MEMPHIS GLOVE 9660LM, 12-Pair
See all 19 items in product family

PVC Dot String Knit Gloves, MEMPHIS GLOVE 9660LM, 12-Pair

Item #: WBB309641

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $10.20 Save up to 18%
Qty Price
1-6 $9.80 ea.
7-12 $8.80 ea.
13+ $8.40 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
COTTON/POLYESTER NATURALPVC DOTS 2 SIDES LARGE
  • PVC coatings improves grip
  • PVC coatings provides more abrasion resistance
  • Color coded hem to identify sizes
  • Style: 2-Sided Dots

Product Specifications

    • COLORNatural
    • BRANDMemphis Glove
    • MANUFACTURERS PART NUMBER9660LM
    • MATERIAL(S)Cotton/Polyester, PVC Dots
    • PACKAGE QUANTITY12 Pairs
    • SIZEL
    • STYLE2 Side
    • THICKNESS MIL--
    • TYPEString Knit Gloves
    • WEIGHT LBS0.21 lb
    • CUFF STYLE--
    • DOT STYLE1 Side
    • GAUGE7
    • THICKNESS--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!