Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI/SALA® 2100142 Roof Top Anchor For Bitumin Roofs with Weather Proofing Shroud

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

DBI/SALA® 2100142 Roof Top Anchor For Bitumin Roofs with Weather Proofing Shroud

Item #: WBB1591640

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $512.00 Save up to 12%
Price: $ 452.95
Product Information
Customer Review
Product Q&A
Accessories
DBI/SALA® 2100142 Roof Top Anchor For Bitumin Roofs with Weather Proofing Shroud

Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.

Features:
  • Installs to single ply bitumin membrane and built-up type roofs
  • For use on flat or sloped (up to 3:12 pitch)
  • Fastens through membrane, insulation and into metal, wood or concrete
  • Multiple fastener options available
  • Exclusive design offers fast installation
  • Complete with shroud for bitumin offering maximum weather proofing
  • Aesthetic design compliments the roof
  • Thermal efficient design and construction
  • Load distributing design protects roof and user
  • Swiveling tie-off point for complete mobility
  • Compatible with various fall arrest connecting systems
  • Multi-person use with horizontal lifeline system


Product Specifications

    • LENGTH FEET--
    • COLOR FINISHSilver
    • BRANDDBI-Sala®
    • DESCRIPTIONRoof Top Anchor For Bitumin Roofs
    • MANUFACTURERS PART NUMBER2100142
    • MATERIAL(S)Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPERoofing Anchors
    • INSTALL TYPEPermanent
    • APPLICATIONIndustrial,Construction
    • APPROVALOSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
    • WEIGHT CAPACITY310 lbs
    • DIMENSIONS16" x 16" x 9"
    • ATTACHMENT TYPEToggle Bolt
    • ROOF INSTALLATIONBitumin Built-Up
    • PROMOTIONEveryday Low Price
    • LABELVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed