Take 15% off your entire order!

Offer applied at checkout

Werner® A550030 I-Beam Sliding Anchor For Beams From 12"- 30" and Up to 2-1/2" Thick

Werner® A550030 I-Beam Sliding Anchor For Beams From 12"- 30" and Up to 2-1/2" Thick

Item #: WBB1646138

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$588.25 up to 23% OFF

Price: $451.95

Save $22.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Werner® I-Beam Sliding Anchor For Beams From 12"- 30" and Up to 2-1/2" Thick

The I-Beam Sliding Anchor is a mobile anchorage designed to fit I-Beam's and travel with worker. The 30" version is designed for large I-Beam's fitting range from 12" to 30" and up to 2.5" thick.

Product Specifications

  • LENGTH FEET--
  • WIDTH INCHES6
  • COLOR FINISHSilver
  • BRANDWerner®
  • DESCRIPTIONI-Beam Sliding Anchor
  • MANUFACTURERS PART NUMBERA550030
  • MATERIAL(S)Aluminum, Steel
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • STYLEMobile
  • TYPEBeam and Steel Anchors
  • WEIGHT LBS8
  • PROMOTIONEveryday Low Price
  • WEIGHT CAPACITY5,000 lbs
  • APPLICATIONIndustrial,Construction
  • APPROVALS OR CERTIFICATIONSANSI Z359 & OSHA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Werner® A450000 I-Beam Trolley Anchor For Beams From 3"- 10" and Up to 7/8" Thick

Item #: B1646136

Not Yet Rated

Usually ships in 3 to 6 days

$472.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Werner® A550030 I-Beam Sliding Anchor For Beams From 12"- 30" and Up to 2-1/2" Thick

Werner® A550030 I-Beam Sliding Anchor For Beams From 12"- 30" and Up to 2-1/2" Thick

Item #: WBB1646138

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant