Take 15% off your entire order!

Offer applied at checkout

Miller® 3/4" Grip Anchor Connector, Single User, Green, 496

Miller® 3/4" Grip Anchor Connector, Single User, Green, 496

Item #: WBB2255094

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$154.27 up to 24% OFF

Price: $117.95

Save $5.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Miller® 3/4" Grip Anchor Connector, Single User, Green, 496

A safe anchor point is established when the Miller Grip™ Anchor is inserted into a properly-sized, cured concrete hole. Designed for use in cured concrete with a compression strength of at least 3,000 psi (20.7 MPa) , it can be used for vertical or overhead/ceiling surface applications. The Miller Grip™ anchor can be removed and simply re-installed in a new location. Designed for vertical or overhead/ceiling surface applications. Multi-use Grips can be used for anchoring scaffolding, material handling and removal of concrete debris after demolition. Constructed of stainless steel, aluminum and other non-corrosive materials for a longer service life. Designed for use in cured concrete with a compression strength of at least 3,000 psi. Color-coded to differentiate fall protection use per OSHA regulations.

Product Specifications

  • LENGTH INCHES8
  • WIDTH INCHES1
  • HEIGHT INCHES3/4
  • COLOR FINISHGreen
  • BRANDMiller®
  • DESCRIPTIONConcrete Anchor
  • MANUFACTURERS PART NUMBER496
  • MATERIAL(S)Stainless Steel/ Aluminum
  • PACKAGE QUANTITY1
  • SIZEOne Size
  • TYPEGrip Anchor
  • WEIGHT LBS10
  • ROPE DIAMETER INCHES3/4
  • TENSILE STRENGTH5,000 lbs
  • APPROVALS OR CERTIFICATIONSANSI Z359.1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gemtor CHA-34, Concrete Hole Anchor - Removeable

Item #: B449014

Not Yet Rated

Usually ships in 2 to 5 days

$118.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Miller® 3/4" Grip Anchor Connector, Single User, Green, 496

Miller® 3/4" Grip Anchor Connector, Single User, Green, 496

Item #: WBB2255094

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant