Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® L122100 2 Man Rope HLL System, D Bolt Anchor & Ratchet Tensioner, 100'L

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Werner® L122100 2 Man Rope HLL System, D Bolt Anchor & Ratchet Tensioner, 100'L

Item #: WBB2238663

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $971.75 Save up to 23%
Price: $ 745.00
Product Information
Customer Review
Product Q&A
Accessories
Werner® L122100 2-Man Rope HLL System, D-Bolt Anchor & Ratchet Tensioner, 100'L

Werner® Temporary Rope Horizontal Lifeline system provides a complete HLL system in a convenient backpack. The L122100 100ft 2-Man Rope Horizontal Lifeline is a kernmantle synthetic rope lifeline equipped with rope adjustment, tensioner and snap hook end connection for quick and easy installation. The inline energy absorber ensures consistent safety performance in the event of a fall. Up to 2 users can connect to the provided O-rings with a self-retracting lifeline or shock absorbing lanyard. Lifeline tension can be achieved with the included rope adjuster or the optional upgraded ratchet tensioner with built-in tension limiter. Kit options available with either Cross-Arm Straps or D-bolt anchors.

Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET100
    • BRANDWerner®
    • DESCRIPTIONHLL Assembly With D-Bolt Anchor & Ratchet Tensioner
    • MANUFACTURERS PART NUMBERL122100
    • MATERIAL(S)Kernmantle Rope
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH5,000 lbs
    • WORKERS PER SYSTEM2
    • INSTALLATIONPermanent
    • CONNECTOR TYPED-Bolt
    • WEIGHT CAPACITY500 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!