Take 15% off your entire order!

Offer applied at checkout

Workman® 10153757 Winch, 65'L, Galvanized Cable, 450 Cap Lbs

Workman® 10153757 Winch, 65'L, Galvanized Cable, 450 Cap Lbs

Item #: WBB2278975

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,225.66 up to 31% OFF

Price: $843.00

$140.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $843.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Workman® 10153757 Winch, 65'L, Galvanized Cable, 450 Cap Lbs

Workman® Winch is built with tough thermoplastic housing to ensure high performance within the harshest environments. Winch offers integral, ergonomic carrying grip and unique, foldable handle for simple storage. Patent-pending bracket design allows for easy, rapid assembly. The winch is rugged, versatile and economical for lifting, lowering and positioning personnel and materials within confined space applications. Designed for maximum 400-lb (182 kg) workload for personnel and 620-lb (282 kg) for materials, the Workman® Winch is built with tough thermoplastic housing to ensure high performance within the harshest environments. Winch offers integral, ergonomic carrying grip and unique, foldable handle for simple storage. Patent-pending bracket design allows for easy, rapid assembly.

Features
  • Maximum work load: ANSI/OSHA: 400 lbs for personnel, 620 lbs for materials. EN: 140 kg for personnel, 225 kg for materials
  • Patent-pending bracket attachment for easy installation
  • Ergonomic carry grip
  • Foldable crank handle
  • Includes integral RFID technology
  • Includes self-locking swivel snap hook
  • ANSI Z359.1-compliant

Product Specifications

  • LENGTH FEET65
  • BRANDMSA Safety
  • DESCRIPTIONWorkman® Winch, 65'L
  • FOR USE WITHHarnesses, Lanyards, Tripod
  • MANUFACTURERS PART NUMBER10153757
  • PACKAGE QUANTITY1
  • STYLEWinch
  • TYPEWinch
  • WEIGHT LBS34.364
  • HOOK OPENING7-/8"
  • OPERATIONManual
  • MAXIMUM WORKING LOAD400. lbs For Personnel, 620 lbs. For Materials
  • MAXIMUM MATERIAL CAPACITY620 lbs
  • WEIGHT CAPACITY400 lbs
  • CABLE MATERIALGalvanized Steel
  • WORKERS PER SYSTEM1
  • HOUSING MATERIALThermoplastic, Aluminum
  • CONNECTION TYPESelf Locking Swivel Snap Hook
  • CABLE DIAMETER3/16"
  • APPLICATIONConfined Space
  • APPROVALS OR CERTIFICATIONSANSI Z359.4-2013
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Workman® 110147301 Winch, 65'L, Stainless Steel Cable, 450 Cap Lbs

Item #: B2279009

Not Yet Rated

Usually ships in 5 to 8 days

$910.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Workman® 10153757 Winch, 65'L, Galvanized Cable, 450 Cap Lbs

Workman® 10153757 Winch, 65'L, Galvanized Cable, 450 Cap Lbs

Item #: WBB2278975

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant