Take 15% off your entire order!

Offer applied at checkout

3M™ PROTECTA® PRO™ 8308005 Confined Space System, Galvanized Cable

3M™ PROTECTA® PRO™ 8308005 Confined Space System, Galvanized Cable

Item #: WBB1591648

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3,903.00 up to 12% OFF

Price: $3,450.00

$575.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

3M™ PROTECTA® PRO™ 8308005 Confined Space System, Galvanized Cable8308005

When it comes to confined space entry/rescue, it is essential that equipment operates perfectly and quickly. Lightweight, portable Protecta® aluminum tripods are ideal for confined space manhole entry and retrieval. They're easily transported from one location to another and can be set-up by one worker. Attach one or two mechanical devices such as a winch or 3-way self retracting lifeline and you're ready to go. Our tripods are loaded with features such as locking legs, simple detent pin style adjustment, quick-mount mechanical device bracket, safety chain to prevent movement and skid resistant tread plate soles on feet.
  • Complete confined space system - see individual components for more details
  • 8 ft. (2.4 m) PRO™ aluminum tripod (model AK105A)
  • Telescoping adjustable locking legs
  • Protecta­® 3-way self retracting lifeline with retrieval winch (model 3591000)
  • 50 ft. (15.2m) 3/16" (5mm) galvanized steel cable lifeline
  • Pulley for confined space entry (model AK020A1)
  • Routes winch lifeline
  • Mounting bracket attaches SRL to tripod (model 3590498)
  • Durable and compact design

Product Specifications

  • LENGTH FEET50
  • HEIGHT INCHES96
  • HEIGHT FEET8
  • COLOR FINISHSilver/Red
  • BRANDProtecta®
  • DESCRIPTIONPRO™ Confined Space System
  • INCLUDESTripod, 50" Lifeline, Pulley, Mounting Bracket
  • MANUFACTURERS PART NUMBER8308005
  • MATERIAL(S)Steel, Cast Aluminum
  • PACKAGE QUANTITY1
  • STYLEComplete System
  • TYPEComplete System
  • HEIGHT RANGE53" to 92.5"
  • LIFELINE TYPEGalvanized Cable
  • LIFELINE LENGTH50 ft.
  • INSTALL TYPEPortable
  • BASE RADIUS5' x 9-3/8
  • MAXIMUM WORKING LOAD5,000 lbs
  • WEIGHT CAPACITY310 lbs
  • CABLE MATERIALGalvanized Steel
  • CABLE DIAMETER3/16"
  • APPROVALS OR CERTIFICATIONSANSI Z117.1-1995, OSHA 1910.66, OSHA 1910.146, OSHA 1926.502
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ PROTECTA® PRO™ 8308005 Confined Space System, Galvanized Cable

3M™ PROTECTA® PRO™ 8308005 Confined Space System, Galvanized Cable

Item #: WBB1591648

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant