Confined Space Rescue Equipment
Material
Height
Color
Price
Material
Nylon
Length
16-13/16 in
Color
Black
Weight Capacity
310
Material
Aluminum
Length
16
Color
Silver
Weight Capacity
450 lbs
Material
Aluminum
Color
Green
Honeywell Miller 65' ManHandler Hoist, 3/16" Galvanized Steel Wire Rope, Snap Hook, 350 lbs Capacity
Weight Capacity
350 lbs
Material
Steel, Yellow Chromate Plating, Fiber Composite, Bronze
Length
65
Color
Silver
FallTech® 7509 Adjustable 8' Aluminum Confined Space Tripod Kit w/ 3-way Retrieval SRL
Weight Capacity
310 lbs
Material
Dyneema/Polyester Web, Steel
Length
60 ft
Color
Brown
Weight Capacity
350 lbs
Material
Zinc Plated Steel, Nylon
Color
Gold