Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI/Sala® Snatch Block Pulleys 8003205
See all 3 items in product family

DBI/Sala® Snatch Block Pulleys 8003205

Item #: WBB313441

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $154.00 Save up to 11%
Price: $ 136.95
Product Information
Customer Review
Product Q&A
Accessories
SNATCH BLOCK
  • Attaches to the tripod eye bolt for routing the back-up or secondary mechanical device's (winch or self retracting lifeline) cable
  • Used with: Tripod

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHSilver
    • BRANDDBI-Sala®
    • DESCRIPTIONSnatch Block Pulleys
    • MANUFACTURERS PART NUMBER8003205
    • MATERIAL(S)Zinc Plated Steel
    • SIZEOne Size
    • STYLEPulley
    • TYPEPulley
    • WEIGHT LBS2.1
    • APPROVALMeets or exceeds OSHA and ANSI requirements
    • WEIGHT CAPACITY310 lbs Person / 350 lbs Materials

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result