Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® 5000401 Vertical Rope Grab System Kit, 100'L, 310 Cap Lbs

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

DBI-SALA® 5000401 Vertical Rope Grab System Kit, 100'L, 310 Cap Lbs

Item #: WBB1346383

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $609.00 Save up to 11%
Price: $ 539.00
Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® 5000401 Vertical Rope Grab System Kit, 100'L, 310 Cap Lbs

Each kit offers a complete set-up for convenient compliance and safety on the job, just add your own harness. Provides hands-free operation automatically following user as they ascend or descend providing maximum freedom of movement. Provides added safety and security by limiting fall arrest forces imposed on a user during a fall. Our blended lifeline offers a combination of reduced weight and durability providing added ease of use and field longevity. A durable pouch style weight is simply choked-off to the bottom of the lifeline to keep it taut for added ease of use and smooth operation of the rope adjuster. Extremely versatile anchors are simply choked-off to the anchorage structure to provide a fast and safe fall arrest rated anchorage point. The durable yet lightweight carrying bag provides the user with a convenient place to store the equipment and transport from one location to another. Integral i-Safe™ RFID identification tag for recording and storing information on inspections.

Product Specifications

    • LENGTH FEET100'
    • COLOR FINISHWhite/Yellow/Blue/Black
    • BRANDDBI-Sala®
    • DESCRIPTIONVertical Rope Grab System Kit
    • MANUFACTURERS PART NUMBER5000401
    • MATERIAL(S)Rope Grab Kit, Materials Vary
    • PACKAGE QUANTITY1
    • STYLEMobile
    • TYPESynthetic Rope Grab
    • CHEST CONNECTION TYPEN/A
    • LENGTH9.0"
    • LEG CONNECTION TYPEN/A
    • WEIGHT CAPACITY310 lbs
    • ROPE DIAMETER INCHES5/8"
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSOSHA 1910.66, OSHA 1926.502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed