Rope Grabs
Most Relevant
Rope Grabs & Clamps

Rope Grabs and Clamps are safety devices that create a fall protection system when used with rope. They offer secure movement along liftlines and ropes, providing an automatic locking feature in the event of a fall. Available in various colors, weight capacities, and materials to suit your fall protection needs.
| Compare | Image | Material | Rope Diameter | Length | Width | Weight Capacity | Certifications | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Stainless Steel | 5/16 - 3/8 in | 12 in | - | - | - | Ships Same Day WBB449088 | $259.95 | ||
![]() | Polyester Web & Steel | 5/8 in | 3 ft | 6 in | 310 lbs | - | WBB2238609 | $139.95 | ||
![]() | - | - | - | - | - | - | WBB3126227 | $155.95 | ||
![]() | Steel | - | 36 | - | 5000 lbs | - | WBB3126226 | $91.95 | ||
![]() | Stainless Steel, Thermoplastic | 5/8 in | 6-1/4 in | 8-3/4 in | 900 lbs | Meets or exceeds industry Standards including OSHA and ANSI | WBB311837 | $339.95 | ||
![]() | Steel | 5/8 in | 14 | 5/8 in | 310 | ANSI Z359.15, CSA Z259.2.5-2012 | WBB3183737 | $149.95 | ||
![]() | Steel | 5/8 in | 14 | 5/8 in | 310 | ANSI Z359.15, CSA Z259.2.5-2012 | WBB3183738 | $169.95 | ||
![]() | Aluminum, Steel | 5/8 in | - | 6 in | 310 lbs | - | WBB2238610 | $109.95 | ||
![]() | Steel | 5/8 in | 6-1/4 in | 8-3/4 in | 900 lbs | Compliance with OSHA 1926 and ANSI Z359 Standards | WBB311839 | $189.95 | ||
![]() | Stainless Steel | 5/8 or 3/4 in | - | 1 in | - | OSHA , ANSI And CSA Standards | Ships Same Day WBB2255091 | $209.95 |
Showing 1-10 of 21 results