
$349.99 up to 17% OFF
Price: $290.89
Popular item in this category
FlexPost Flexbollard 72"H, Adhesive Anchoring To Concrete, Red/White, B72-D-RedWhite
Usually ships in 2 to 5 days
Not Yet Rated
$307.99
Customers Also Viewed
FlexPost Flexbollard 52"H, Adhesive Anchoring To Concrete, Red/White, B72-D-RedWhite
FlexBollards deter vehicle impact with rigid bollard appearance, Impact-resistant with 360°of flexibility, Available in 7" and 4.5" diameters-UV Resistant HDPE Takes minutes to install with no special tools required, Heavy duty carbon spring and sturdy 9"x9" 7 gauge mounting plate, all mounting hardware included, Inner post diameter 1-5/8", .055" thickness 17 gauge, Minimizes damage to vehicles and parking surfaces, All assembly and mounting hardware included.
FlexBollards deter vehicle impact with rigid bollard appearance, Impact-resistant with 360°of flexibility, Available in 7" and 4.5" diameters-UV Resistant HDPE Takes minutes to install with no special tools required, Heavy duty carbon spring and sturdy 9"x9" 7 gauge mounting plate, all mounting hardware included, Inner post diameter 1-5/8", .055" thickness 17 gauge, Minimizes damage to vehicles and parking surfaces, All assembly and mounting hardware included.
Product Specifications
- PACKAGE QUANTITY1
- LIMITED WARRANTYLimited Lifetime Warranty Covering Manufacturer's Defects
- STYLEFlexible Bollard
- WEIGHT LBS24
- HEIGHT INCHES52
- MANUFACTURERS PART NUMBERB52-D-RedWhite
- MOUNT TYPEAdhesive
- DESCRIPTION52" Flexbollard, Adhesive Anchoring To Concrete
- WIDTH INCHES7
- BRANDFlexPost®
- COLOR FINISHRed
- CONSTRUCTIONSteel Base, Carbon Steel Spring, HDPE Bollard Cover
- DIAMETER INCHES7
- TAPE COLORWhite Reflective
Customer Review
Product Q & A
There are no questions for this product.
See More Questions & Answers

FlexPost Flexbollard 52"H, Adhesive Anchoring To Concrete, Red/White, B72-D-RedWhite
$290.89
- Product Information
- Customer Review
- Product Q&A