Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werma 69140055 Flatsign BM 24V AC/DC, LED-Permanent/Blinking, Green/Yellow/Red

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Werma 69140055 Flatsign BM 24V AC/DC, LED-Permanent/Blinking, Green/Yellow/Red

Item #: WBB1639220

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $378.74 Save up to 30%
Price: $ 265.95
Product Information
Customer Review
Product Q&A
Werma 69140055 Flatsign BM 24V AC/DC, LED-Permanent/Blinking, Green/Yellow/Red

Features:
  • signal towith a curfront and 160 degvisibilty
  • Metallic style coating
  • Application-specific permanent or flashing light setting
  • Additional audible warning signal: multi-tone sounwith 8 to(24V) or
  • buzwith continuous tone (115-230V)

Product Specifications

    • DESCRIPTIONFlatsign BM
    • MANUFACTURERS PART NUMBER69140055
    • OPERATING CURRENT--
    • VOLTAGE24V AC/DC
    • BRANDWerma
    • SIGNAL EFFECTLED-Permanent/Blinking
    • TONE TYPE8 tne
    • WIDTH4.1 in.
    • HEIGHT7.7 in.
    • FIXINGBase mounting
    • LED COLORSGreen/Yellow/Red
    • VOLTAGE TYPEAC/DC
    • TOTAL WEIGHT.53 lbs.
    • CONNECTIONScrewable Connection 0.5 - 1.5 Mm²
    • SOUND OUTPUT80dB
    • CABLE ENTRYDiaphragm bushing; cable diameter max. 13 mm
    • LIGHT SOURCE--
    • PROTECTION RATINGIP65
    • NET WEIGHT.53 lbs.
    • TONE FREQUENCYca. 2,5 kHz
    • DEPTH1.9 in.
    • HOUSING MATERIALPC/ABS blend; PC (cover)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!