Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB940374

Global Industrial™ Single Socket Base For Pedestrian Barrier, Black

Product Description
✓ For permanent barrier rail installation
✓ Set bolt secures rail to base
✓ Make straight runs or curves up to 30°

Designed to be used on compatible pedestrian barriers with 1-5/8" legs, the Global Industrial™ Single-Socket Base is made of durable steel and has four pre-drilled holes to floor mount the barrier for permanent installation. A simple set bolt secures the barrier leg into the base and is used to make straight runs or curves up to 30°, depending on specific needs. Mounting anchors & bolts not included.
PRICE
$35.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
$35.95
Buy 2+ units
$33.95Save $2.00 (6%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height5 in
Rail Diameter1-5/8 in

Product Details

Assembly RequiredNo
TypeBase
Mounting LocationAnchored to Floor
MaterialSteel
DescriptionSingle Mounting Socket
ColorBlack
Manufacturers Part Number940374
BrandGlobal Industrial