System Accessories
Brand
Length
Type
Height
Color
Price
Related Products
Features: Captures up to 8MP @ 30fps Built-in standard PoE (IEEE 802.3af) True Day/Night operation (IR cut filter) IR range: up to 98' (depending on scene reflection) True WDR operation Micro SD card slot up to 256GB (card not included) Line crossing, region intrusion, and video blurring detection Face Detection and Capture Face/Vehicle detection and counting Built-in microphone Conformant with ONVIF G/S/T IP67 Weather Resistance IK10 Vandal Resistance Junction box included 5 year warranty NDAA Compliant
Features: Flexible Intensifier® Technology to fit any lighting application Captures up to 8MP @ 30fps real time Captures color in extreme low light conditions and monochrome in absolute darkness IR range: up to 230' (depending on scene reflection) True WDR operation Micro SD card slot (card not included) Conformant with ONVIF Profile G/S/T IP67 Weather Resistance Built-in standard PoE (IEEE 802.3af) Line crossing with counting/Intrusion detection Face/Person/Vehicle detection Junction box included 5 year warranty
Features: Full HD resolution over coax (HD-TVI) Supports up to Full HD 1080p @ 30fps Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator Full OSD operation through on-board control and UTC (up the coax) any decor! 3-axis for wall and ceiling mounting Additional 960H analog output IP67 compliant, weather resistant Signal distance up to 1600 feet Vandal / tamper resistant 12VDC & 24VAC dual voltage operation (power supply not ...
Features: 1/3" 1.3MP Sensor 1000 TV lines highest resolution in analog Superior low-light performance True WDR operation Amplify existing light with no distance limitation Built-in heater and anti-fog glass reduces condensation Presets: Indoor, Outdoor, Low Light, Lobby, Elevator 3-axis for lens mount Full OSD operation through on-board control and UTC (up the coax) any décor! Chameleon Cover™: Snaps on and can be painted to match any decor! Vandal / tamper resistant IP67 compliant, weather resistant 12VDC & 24VAC dual voltage operation (power supply not included) 5 year warranty ...
Features: Supports up to 4MP @ 30fps Built-in standard PoE (IEEE 802.3af) H.265/H.264/MJPEG compression supported True Day/Night operation (IR cut filter) Adaptive IR LEDs reduce IR saturation IR range: Up to 98FT (depending on scene reflection) Micro SD slot up to 256GB (card not included) True WDR (wide dynamic range) operation IK10 compliant, vandal resistant IP67 compliant, weather resistant Junction box included (works with NPT/BSP specifications) Conformant with ONVIF Profile G/S/T 5 year warranty NDAA Compliant UL listed