Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Oil-Dri® Oil Only Spill Kit Refill Pack, 20 Gallon Capacity

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Oil-Dri® Oil Only Spill Kit Refill Pack, 20 Gallon Capacity

Item #: WBB1605145

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $205.18 Save up to 42%
Price: $ 118.95
Product Information
Customer Review
Product Q&A
Accessories
Oil-Dri® Oil Only Spill Kit Refill Pack, 20 Gallon Capacity

This refill kit for Oil-Dri item L90942 contains 2 Booms (510), 20 Smart Pads, 3 Disposal Bags with Ties, and an Emergency Response Guide Book. All items are packed in a box.

Product Specifications

    • CAPACITY/ABSORPTION GALLONS20
    • GALLON KIT20
    • MANUFACTURERS PART NUMBERL90942R
    • PADS20
    • PILLOWS--
    • SOCKS--
    • STYLEOil Only Spill Kit Refill Pack
    • BOOMS2
    • KIT TYPESpill Kit Refill
    • FLUIDS ABSORBEDOil-Only
    • PAD SIZE--
    • CONTAINER TYPEBox
    • BOOM SIZE--
    • SOCK SIZE--
    • BRANDOil-Dri®
    • DESCRIPTION20 Gallon Spill Refill Kit
    • TYPEOil-Only
    • PILLOW SIZE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!