Stacking Chairs
Stacking chairs are versatile seating solutions suitable for various environments, from offices to large events. Heavy-duty stacking chairs offer practicality, comfort as well as durability. The stackable design allows commercial stacking chairs to save space in areas where storage is a concern.
Most Relevant
Plastic Stacking Chairs

Plastic stacking chairs are perfect for training rooms, conferences, break rooms and more. Low and mid back, as well as armless and fixed options are available. These chairs are also stackable, allowing for easy transport and storage in tight areas.
| Compare | Image | Arm Type | Seat Color Family | Frame Color Family | Weight Capacity | Package Quantity | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Armless | Black | Chrome | 300 lbs | 4 | Interion by Global Industrial | Ships Same Day WBB449432 | $81.95 ea. | ||
![]() | Armless | Black | 275 lbs | 4 | Interion by Global Industrial | Ships Same Day WB250606BKA | $60.95 ea. | |||
![]() | Fixed | Black | Silver | 275 lbs | 4 | Interion by Global Industrial | Ships Same Day WB921397BK | $61.95 ea. | ||
![]() | Armless | Silver | 275 lbs | 4 | Interion by Global Industrial | Ships Same Day WB808665BL | $59.95 ea. | |||
![]() | Armless | Navy Blue | Chrome | 300 lbs | 4 | Interion by Global Industrial | Ships Same Day WBB449424 | $81.95 ea. | ||
![]() | Armless | Black | Black | 500 lbs | 14 | Lifetime | WB250996BK | $999.00 | ||
![]() | Armless | Black | Silver | 880 lbs | 4 | Flash Furniture | WBB2308169 | $67.95 ea. | ||
![]() | Fixed | Chrome | 300 lbs | 2 | Interion by Global Industrial | WBB3195268 | $315.95 | |||
![]() | Armless | Chrome | 300 lbs | 4 | National Public Seating | WBB449418 | $71.95 ea. | |||
![]() | Armless | Black | Chrome | 275 lbs | 1 | Boss | Ships Same Day WBB522113 | $93.95 |
Showing 1-10 of 77 results
Plastic Big & Tall Stacking Chairs

Big & tall plastic stacking chairs are perfect for training rooms, conferences, break rooms and more. Low and mid back, as well as armless and fixed options are available. These chairs are also stackable, allowing for easy transport and storage in tight areas. These chairs provide extra seat width and support up to 350 lbs.
Fabric Stacking Chairs

Fabric stacking chairs provide seating for offices, waiting rooms, and other work areas. Our wide selection offers armless, adjustable, or fixed arm chairs that can hold up to 1000 lbs. For convenient transport and storage, these chairs can be easily stacked.
Showing 1-10 of 18 results
Fabric Big & Tall Stacking Chairs

These big and tall chairs are designed to provide exceptional comfort and support. The chair features a spacious seat and backrest that can accommodate up to 1000 lbs. These chairs are also stackable for convenient storage and space-saving ability. Sturdy metal frames ensure durability, while the comfortable padded fabric seat make these chairs an ideal solution for various settings.
Vinyl Stacking Chairs

Vinyl stacking chairs are versatile seating solutions for various settings, such as offices, classrooms, and conference rooms. These chairs feature sturdy steel frames and are available with and without arms. The vinyl upholstery is easy to clean and maintain, making it ideal for high-traffic areas. For added convenience, these chairs can be easily stacked to save space.
Showing 1-10 of 15 results
Laminate Stacking Chairs

Laminate stacking chairs support common areas like cafes and collaborative spaces with both style and contoured comfort. The waterfall seat edge promotes better leg circulation, and the single piece shell can be quickly wiped down for easy maintenance. These chairs up to 6 seats high to maximize floor space.
Padded Vinyl Banquet Chairs

Padded vinyl stacking banquet chairs are ideal for banquet, receptions, ceremonies, and other special occasions. These midback chairs are padded with vinyl making these chairs easy to clean and maintain. In small areas, these banquet stacking chairs can be easily stacked for efficient transport and storage.
Showing 1-10 of 13 results
Padded Fabric Banquet Chairs

Stacking banquet chairs are ideal for banquet, receptions, ceremonies, and other special occasions. These midback chairs are upholstered with comfortable fabric with thick, cushioned waterfall seats. In small areas, these banquet stacking chairs can be easily stacked for efficient transport and storage.
Fabric Auditorium & Church Stacking Chairs

Stacking Auditorium Church Chairs are an excellent choice for any worship space. These chairs feature padded fabric seats and steel frames to allow for long term seating. The stackable design of the chair makes it easy to store when not in use, making it an excellent choice for venues that need to maximize their space.
Showing 1-10 of 15 results
Big & Tall Vinyl Auditorium & Church Chairs

Stacking Auditorium & Church Chairs are an excellent choice for any worship space. These chairs feature padded easy-to-clean vinyl seats and steel frames to allow for long term seating. The stackable design of the chair makes it easy to store when not in use, making it an excellent choice for venues that need to maximize their space.



















