- Polyethylene with reinforced steel structure offers high capacity use
- Swivel caster design rolls smoothly when loaded
- Deck size provides a sturdy platform for loads
- Flat deck design allows loads to sit flush on dolly
Vestil Polyethylene Flush Top Dolly, 1000 lb. Capacity, 29-5/8" x 17-11/16"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$99.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29-5/8 in |
| Width | 17-11/16 in |
| Height | 6 in |
| Weight Capacity | 1000 lbs |
| Weight | 14 lbs |
| Wheel Diameter | 4 in |
| Deck Width | 17-11/16 in |
| Deck Length | 29-5/8 in |
| Deck Height | 6 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Plastic Open Deck Dolly |
| Deck Material | Polyethylene |
| Color | Blue |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Style | Open Deck |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DOL-1830-F |
| Brand | Vestil |
Warranty
| Warranty | 30 |