- Steel reinforced construction for added strength
- Features high impact polypropylene for optimal use
- Nonporous surface doesn't split, break, rust or become weak
- Rubber pads on dolly prevent slipping
Vestil Plastic Dolly with Rubber Ends & Hard Rubber Casters, 1000 lb. Capacity, 30" x 18"
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$77.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 18 in |
| Height | 5-1/2 in |
| Weight Capacity | 1000 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 3 in |
| Deck Width | 18 in |
| Deck Length | 30 in |
| Deck Height | 5-1/2 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Rubber |
| Type | Plastic Open Deck Dolly |
| Deck Material | Plastic |
| Color | Blue |
| Caster Type | (4) Swivel |
| Wheel Type | 4 Swivel |
| Style | Open Deck |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | PDOC-1830 |
| Brand | Vestil |
Warranty
| Warranty | 30 |